53 in. Hydrant Marking Flag in Red
53 in. Hydrant Marking Flag in Red
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Economical way to easily locate fire hydrants
- Easy to install marker fits between the cap and the hydrant
- Easily located, offset ring on hose nozzle keeps flag in place
- Hydrant markers with reflective decals have a reflective decal on both sides
Specifications
- Color Finish Name:
- Red
- Length:
- 53 in
- Material:
- Steel
- UPC:
- 781889905852