This product requires certification to purchase.

6 ft. Box Cover and Rod Key

Pollardwater

6 ft. Box Cover and Rod Key

  • Fast #
  • Part #PP53303
  • Item #4929894
  • Manufacturer Part #P53303
3.2 out of 5 Customer Rating
Brand image
Pollardwater

6 ft. Box Cover and Rod Key

  • Fast #
  • Part #PP53303
  • Item #4929894
  • Manufacturer Part #P53303
3.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For use with two-hole Erie style curb box lids
  • Curb key located on bottom of tool for turning on and off curb valves
  • Handle slides top to bottom to allow tool to be reversed, providing greater flexibility
  • T-handle has 2 sides with different functions
  • One side is a straight point for digging ice and dirt away from the lid
  • Other side is a chisel for use as a wedge
  • Tempered fork on top provides additional strength to lid lifting end
  • Requires Certification

Specifications

Height:
6 ft
UPC:
781889907191
Weight:
8-1/2 lb