This product requires certification to purchase.

6 ft. Fabric Carrying Case for SludgePro™

Pollardwater

6 ft. Fabric Carrying Case for SludgePro™

  • Fast #
  • Part #PSP15CASE
  • Item #4936291
  • Manufacturer Part #SP15 CASE
4.1 out of 5 Customer Rating
Brand image
Pollardwater

6 ft. Fabric Carrying Case for SludgePro™

  • Fast #
  • Part #PSP15CASE
  • Item #4936291
  • Manufacturer Part #SP15 CASE
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • SludgePro™ carrying case
  • Holds up to four 5' sections
  • Requires Certification

Specifications

CE Approved:
No
EPA Compliant:
No
Length:
6 ft
Material:
Fabric
NSF Certified:
No
Product Type:
Carrying Case
UL Listed:
No
UPC:
781889891919