This product requires certification to purchase.

6 ft. Hydrant Marker with Reflective Red Bands and No Flag

Pollardwater

6 ft. Hydrant Marker with Reflective Red Bands and No Flag

  • Fast #
  • Part #PP69117
  • Item #2489966
  • Manufacturer Part #P69117
5 out of 5 Customer Rating
Brand image
Pollardwater

6 ft. Hydrant Marker with Reflective Red Bands and No Flag

  • Fast #
  • Part #PP69117
  • Item #2489966
  • Manufacturer Part #P69117
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 72 in fiberglass marker with reflective red stripes and non reflective red flag on top
  • Six reflective red sections per marker
  • Corrosion-free and UV resistant fiberglass shaft
  • Mounting bracket is 1-1/2 in x 4 in with a 3/8 in diameter bolt hole
  • Requires Certification

Specifications

Color Finish Name:
Red, White
Length:
72 in
Material:
Fiberglass, Steel
UPC:
781889906170