6 ft. Measuring Tape
6 ft. Measuring Tape
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Allows easy measurement of outer diameter of pipe
- Easily converts outer diameter measurement to pipe inner diameter
- Measures pipe that is up to 30-1/2" OD with in 1/100 of an inch
Specifications
- GSA Approved:
- No
- Length:
- 6
- Number of Tools Included:
- 1
- Tool Type:
- Measuring Tape
- UPC:
- 781889907559