6 in. Telescoping Inspection Mirror with 96 in. Aluminum Handle
6 in. Telescoping Inspection Mirror with 96 in. Aluminum Handle
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Avoid entering confined spaces
- Safely and quickly inspect manholes
- These telescopic inspection mirrors are rugged, versatile and easy to use
- Allows inspection of manholes and other confined spaces without exposing the worker to the dangers of confined space entry
Specifications
- Length:
- 6
- Material:
- Plastic
- Material Type:
- Acrylic
- UPC:
- 781889891308
- Width:
- 6