6 N Sodium Hydroxide 500 mL
6 N Sodium Hydroxide 500 mL
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- NIST-Traceable
- Poly bottle
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Sodium Hydroxide
- UL Listed:
- No
- Weight:
- 1.2