This product requires certification to purchase.

6 x 36 in. Dechlor Strip in High Visibility Orange

Pollardwater

6 x 36 in. Dechlor Strip in High Visibility Orange

  • Fast #
  • Part #PDECHLORSTRIPHV
  • Item #4935418
  • Manufacturer Part #DECHLORSTRIPHV
4.1 out of 5 Customer Rating
Brand image
Pollardwater

6 x 36 in. Dechlor Strip in High Visibility Orange

  • Fast #
  • Part #PDECHLORSTRIPHV
  • Item #4935418
  • Manufacturer Part #DECHLORSTRIPHV
4.1 out of 5 Customer Rating

X Points

Color Finish Name: High Visibility Orange Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Reusable and simple to use
  • Great for emergencies where other dechlorination devices aren't practical
  • Heavy duty, reinforced polyester/nylon material with grommets
  • For use with most dechlorination tablets
  • Requires Certification

Specifications

Capacity:
6 Tablets
Color Finish Name:
High Visibility Orange
Length:
36 in
Material:
Plastic, Fabric
Material Type:
Nylon, Polyester
NSF Certified:
No
UL Listed:
No
UPC:
781889891889