This product requires certification to purchase.

60 psi Pitot Kit

Pollardwater

60 psi Pitot Kit

  • Fast #
  • Part #PP65904
  • Item #4930281
  • Manufacturer Part #P65904
3.4 out of 5 Customer Rating
Brand image
Pollardwater

60 psi Pitot Kit

  • Fast #
  • Part #PP65904
  • Item #4930281
  • Manufacturer Part #P65904
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Quick disconnect liquid-filled gauge
  • Quick disconnect fitting for mounting the gauge
  • The air chamber serves as a damper to hold the gauge indicator needle as steady as possible for a more accurate reading
  • Durable chrome plated finish for long wear
  • Only includes 1 gauge
  • Case has room for 2 gauges
  • Requires Certification

Recommended Accessories


Specifications

Color Finish Name:
Polished Chrome
Diameter:
2-1/2
Material:
Brass, Copper
Pressure - High:
60
Product Type:
Pitot Kit
UPC:
781889908471