This product requires certification to purchase.

7 ft. Curb and Valve Box Cleaner with Standard Blades

Pollardwater

7 ft. Curb and Valve Box Cleaner with Standard Blades

  • Fast #
  • Part #PP52701
  • Item #4930108
  • Manufacturer Part #P52701
4.2 out of 5 Customer Rating
Brand image
Pollardwater

7 ft. Curb and Valve Box Cleaner with Standard Blades

  • Fast #
  • Part #PP52701
  • Item #4930108
  • Manufacturer Part #P52701
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The standard blade incorporates interlocking teeth for lifting small objects and can also capture sand and mud
  • Fits in places other tools won't
  • The standard blade incorporates interlocking teeth for lifting small objects also capture sand and mud
  • Standard blades are strong and durable
  • Requires Certification

Recommended Accessories


Specifications

IAPMO Listed:
No
Length:
7 ft
Material:
Carbon Steel
Product Type:
Cleaner
Tool Type:
Curb and Valve Box Cleaner
UPC:
781889907924