This product requires certification to purchase.

8 ft. T-handle Shut Off Key

Pollardwater

8 ft. T-handle Shut Off Key

  • Fast #
  • Part #PP53703
  • Item #1617870
  • Manufacturer Part #P53703
3.7 out of 5 Customer Rating
Brand image
Pollardwater

8 ft. T-handle Shut Off Key

  • Fast #
  • Part #PP53703
  • Item #1617870
  • Manufacturer Part #P53703
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Heavy duty curb stop shut-off keys
  • Socket works on 3/4 in and 1 in curb stops
  • Socket opening: 0.60 in
  • Robust provides secure grip
  • Slim shaft design fits buffalo type curb boxes
  • Tool maximum diameter is 1-1/4 in and will not go down hole less than 1-1/2 in diameter
  • Requires Certification

Specifications

Coating:
Powder Coated
Fits Pipe Size:
3/4 in - 1 in
Handle Type:
T-handle
Length:
8 ft
Material:
Carbon Steel
Number of Tools Included:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov
Tool Type:
Shut Off Key
UPC:
781889328651
Waterworks Application:
Water
Width:
20 in