This product requires certification to purchase.

84 in. Telescoping Gate Key with Easy Folding Handle

Pollardwater

84 in. Telescoping Gate Key with Easy Folding Handle

  • Fast #
  • Part #PP548
  • Item #3196459
  • Manufacturer Part #P548
4.4 out of 5 Customer Rating
Brand image
Pollardwater

84 in. Telescoping Gate Key with Easy Folding Handle

  • Fast #
  • Part #PP548
  • Item #3196459
  • Manufacturer Part #P548
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Unique design allows T-handle to drop to the side, allowing the tool to be stored conveniently
  • Length of convenient folding handle and can be adjusted
  • Extremely strong drop forged socket stands up to the toughest jobs
  • Design of the socket allows mud and debris to exit through the top of the socket
  • Requires Certification

Specifications

Brand Model Compatibility:
Joseph G. Pollard Gate Valve
Coating:
Powder Coated
Color Finish Name:
Blue
Handle Type:
T-handle
Length:
7 ft
Material:
Carbon Steel
Number of Tools Included:
1
Product Type:
Valve Key
Tool Type:
Telescoping Gate Valve Key
UPC:
781889906293
Valve Type:
Gate Valve
Waterworks Application:
Water