APHA Tisab II for Fluoride 3.8L
APHA Tisab II for Fluoride 3.8L
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- APHA for Fluoride, 4500-C
- Delivers the same performance as the leading brands for less
- Buffer solution that increases the ionic strength of a sample or standard for fluoride testing
Specifications
- Capacity:
- 3.8 L
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- TISAB II Solution
- UL Listed:
- No
- Weight:
- 8 lb