Chemical Injector Kit 25-75 ppm Cl2
ChlorPro Series Chemical Injector Kit 25-75 ppm Cl2
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Chlorinate and dechlorinate with one device
- Designed for new water main disinfection projects with high level chlorine (25-100 ppm Cl2) concentrations
- Chlorinate using a Sodium Hypochlorite 12.5% solution or Calcium Hypochlorite (65-68%) granular
- Dechlorinate using liquid Captor® (Calcium Thiosulfate)
- Flow Rate: 100-400 gpm (Bluetooth)
- Easy-to-use digital push button settings
- 120 VAC power required
- Includes carry case
- Satisfies AWWA/ANSI C655-18 - Chlorination and Dechlorination Regulations
- Satisfies Federal EPA & Clean Water Act Requirements
Specifications
- Automatic Shut-Off:
- No
- Collection:
- ChlorPro Series
- EPA Compliant:
- Yes
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- Fitting Size 1:
- 2-1/2
- Fitting Size 2:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 400 gpm
- Height:
- 11-22/25
- Length:
- 24.83
- Power Source:
- Electric
- Pressure - Maximum:
- 175 psi
- Product Type:
- Chemicals & Solutions
- Pump Body Material:
- PVDF, PTFE
- Volts:
- 120V
- Weight:
- 50
- Width:
- 19-3/4