This product requires certification to purchase.

Chemical Injector Ultra Kit 75-175 ppm Cl2

Pollardwater

ChlorPro Series Chemical Injector Ultra Kit 75-175 ppm Cl2

  • Fast #
  • Part #PCPU100
  • Item #9438682
  • Manufacturer Part #CPU100
4.7 out of 5 Customer Rating
Brand image
Pollardwater

ChlorPro Series Chemical Injector Ultra Kit 75-175 ppm Cl2

  • Fast #
  • Part #PCPU100
  • Item #9438682
  • Manufacturer Part #CPU100
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Chlorinate and dechlorinate with one device
  • Designed for new water main disinfection projects with high level chlorine (100-200 ppm Cl2) concentrations
  • Chlorinate using a Sodium Hypochlorite 12.5% solution or Calcium Hypochlorite (65-68%) granular
  • Dechlorinate using liquid Captor® (Calcium Thiosulfate)
  • Flow Rate: 100-400 gpm (Bluetooth)
  • Easy-to-use digital push button settings
  • 120 VAC power required
  • Includes carry case
  • Satisfies AWWA/ANSI C655-18 - Chlorination and Dechlorination Regulations
  • Satisfies Federal EPA & Clean Water Act Requirements
  • Requires Certification

Specifications

Collection:
ChlorPro Series
End Connection 1:
FNST
End Connection 2:
MNST
End Connections:
FNST x MNST
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Length:
24.83 in
Product Type:
Chlorinator, Dechlorinator