Dechlor Mat 36 in. x 48 in. Black
Dechlor Mat 36 in. x 48 in. Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dechlorination mats are reusable and simple to use
- Great for emergencies where other dechlorination devices aren't practical
- Heavy duty, reinforced polyester/nylon material with grommets
- For use with most dechlorination tablets
- Size: 36" x 48"
- Number of Pockets: 24
Specifications
- Application:
- Dechlorinate
- Capacity:
- 24 Tablets
- Color Finish Name:
- Black
- Length:
- 48
- Material:
- Plastic, Fabric
- Material Type:
- Polyester, Nylon
- UPC:
- 781889891827
- Weight:
- 1-3/5
- Width:
- 48