Dechlor Mat 36 in. x 48 in. High Visibility Orange

You last purchased this on
 
Pollardwater

Dechlor Mat 36 in. x 48 in. High Visibility Orange

This product requires certification to purchase.
Brand image
You last purchased this on
 
Pollardwater

Dechlor Mat 36 in. x 48 in. High Visibility Orange

  • Fast #
  • Part #PDECHLORMATHV
  • Item #4935927
  • Manufacturer Part #DECHLORMATHV
3.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: High Visibility Orange Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Great for emergencies where other dechlorination devices aren't practical
  • Heavy duty, reinforced polyester/nylon material with grommets
  • Dechlorination mats are reusable and simple to use
  • Number of Pockets: 24
  • Size: 36" x 48"
  • For use with most dechlorination tablets
  • Requires Certification

Specifications

Application:
Dechlorinate
Capacity:
24 Tablets
Color Finish Category:
Oranges
Color Finish Name:
High Visibility Orange
Length:
48 in
Material:
Plastic, Fabric
Material Type:
Polyester, Nylon
Product Type:
Dechlorination Tablets Bag
Weight:
1-3/5 lb
Width:
48 in