Dechlor Snap Bag 6 in. x 30 in. Black
Dechlor Snap Bag 6 in. x 30 in. Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Keeps emergency dechlorinating mats and strips in place while channeling water
- Works better than sand bags as they don’t leak sand and they drain after use
- Heavy duty, reinforced polyester/nylon material with grommets
Specifications
- Color Finish Name:
- Black
- Length:
- 30 in
- Material:
- Plastic, Fabric
- Material Type:
- Polyester, Nylon
- Size:
- 6 in x 30 in
- UPC:
- 781889891858