Double Belt Holder for MagLocator
Double Belt Holder for MagLocator
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Convenient belt holster to hold 2 of the Pollard MagLocators
- Holder made from durable polyester with heavy duty stitching
- Made in the USA
- MagLocator sold separately
Specifications
- Application:
- Line Locating - Dowsing
- Color Finish Name:
- Black
- Material:
- Plastic
- Material Type:
- Polyester
- UPC:
- 781889910955