This product requires certification to purchase.

Economy 3/4 in. FGHT Pressure Test Kit with 2-1/2 in. 100 psi Gauge

Pollardwater

Economy 3/4 in. FGHT Pressure Test Kit with 2-1/2 in. 100 psi Gauge

  • Fast #
  • Part #PP67118
  • Item #4929857
  • Manufacturer Part #P67118
5 out of 5 Customer Rating
Brand image
Pollardwater

Economy 3/4 in. FGHT Pressure Test Kit with 2-1/2 in. 100 psi Gauge

  • Fast #
  • Part #PP67118
  • Item #4929857
  • Manufacturer Part #P67118
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Washington, DC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Residential inspection pressure gauge in psi
  • Gauge measures both static and residual water pressure in psi
  • It may be attached to any plain or threaded faucet without tools
  • Fight 3/4" inlet
  • Requires Certification

Specifications

Diameter:
3/4 in
End Connection 1:
GHT
End Connections:
GHT
NSF Certified:
No
Pressure - High:
100
Pressure - Low:
0
UPC:
781889907078