Female x FNPT 2-1/2 in. Adapter
Female x FNPT 2-1/2 in. Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- End Connection 1:
- Female
- End Connection 2:
- FNPT
- End Connections:
- Female x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- NSF Certified:
- No
- Product Type:
- Adapter
- UPC:
- 781889906958