This product requires certification to purchase.

FHG Pressure Logger with Display Kit 300 psi Includes 2-1/2 in. FNST Cap with Ball Valve

Pollardwater

FHG Pressure Logger with Display Kit 300 psi Includes 2-1/2 in. FNST Cap with Ball Valve

Brand image
Pollardwater

FHG Pressure Logger with Display Kit 300 psi Includes 2-1/2 in. FNST Cap with Ball Valve

  • Fast #
  • Part #PFHGPR325
  • Item #4936770
  • Manufacturer Part #FHGPR325
3.3 out of 5 Customer Rating

X Points

Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Frequently Purchased Together

Product Details

Product Details

  • Real-time pressure displayed on LED screen
  • Use in place of any gauge when datalogging is needed
  • Digital pressure data loggers are packed full of features including;min/max display, USB 2.0 connectivity, one-step data transfer using SD Flash cards, sample rates of 1 second and much more
  • The enclosure rating is IP68 providing protection dust infiltration and water submersion
  • User-friendly software used to create documents for data review
  • This data is generated onto a spreadsheet that can be used to identify if your system is running at peak performance or to see if there are problems that need to be addressed
  • We have made it easy for you to log pressure from your hydrants
  • Requires Certification

Specifications

Average Life:
0.5 yr
Battery Type:
Lithium
Brand Model Compatibility:
P67596
Diameter:
3-2/5 in
End Connection 1:
NPT
End Connections:
NPT
Fitting Size 1:
1/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
1/4 in x 5/8 in
Height:
2-4/5 in
Material:
Plastic, Stainless Steel
Material Type:
Polycarbonate
Maximum Temperature:
176
Minimum Temperature:
-32
NEMA:
NEMA 4X, NEMA IP68
NSF Certified:
No
Power Source:
Battery
Pressure - High:
300
Pressure - Low:
0
Temperature Range:
-32 to 176 Deg F
Weight:
10.7 oz



Customers Also Bought
1–6 of 18 items
Part #JJ40558
Item #3708436
4.8 out of 5 Customer Rating
Requires Certification
Part #W510218099
Item #298988
5 out of 5 Customer Rating
Requires Certification
Part #CVG200
Item #1808229
3.7 out of 5 Customer Rating
Requires Certification
Part #PFPG100K
Item #4116206
5 out of 5 Customer Rating
Requires Certification
Part #PFPG160L
Item #4116198
3.7 out of 5 Customer Rating
Requires Certification
Part #FNWLFG0160L
Item #3862376
5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 12 items
Part #PP41017
Item #7234109
5 out of 5 Customer Rating
Requires Certification
Part #PP537
Item #3196456
4.1 out of 5 Customer Rating
Requires Certification
Part #PP53547
Item #7234026
3.1 out of 5 Customer Rating
Requires Certification
Part #PP54505
Item #4930201
4.6 out of 5 Customer Rating
Requires Certification
Part #PP572
Item #502035
3.4 out of 5 Customer Rating
Requires Certification
Part #PP55308
Item #4927339
4.4 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Popular Picks
1–6 of 18 items
Part #PDWVS4K
Item #21991
4.3 out of 5 Customer Rating
Requires Certification
Part #P40PK20
Item #3465
3.1 out of 5 Customer Rating
Requires Certification
Part #PF34240
Item #760243
4.1 out of 5 Customer Rating
Requires Certification
Part #MAR12788
Item #2239243
4.2 out of 5 Customer Rating
Requires Certification
Part #C9F
Item #49570
4.6 out of 5 Customer Rating
Requires Certification
Part #P40PK10
Item #47013
3.6 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing