This product requires certification to purchase.

66 in. Pipe Marker Post in Blue

Pollardwater

FibreCurve™ 66 in. Pipe Marker Post in Blue

  • Fast #
  • Part #RFC66CBX
  • Item #3616246
  • Manufacturer Part #FC66CBX
4.5 out of 5 Customer Rating
Brand image
Pollardwater

FibreCurve™ 66 in. Pipe Marker Post in Blue

  • Fast #
  • Part #RFC66CBX
  • Item #3616246
  • Manufacturer Part #FC66CBX
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Concave design allows the post to flatten out completely when hit, then snap back into its normal upright position
  • Even withstand a direct hit from a tire at 55 mph
  • Saturated with bright pigments and UV stabilizers to ensure the color remains bright for years
  • PolyTech Coating blocks harmful ultraviolet light rays from reaching the resins and reinforcing fibers for at least 10 years
  • Conforms to APWA colors
  • Other colors and custom decals are available
  • No decal provided – blank marker
  • Requires Certification

Specifications

Collection:
FibreCurve™
Color Finish Name:
Blue
Length:
66
Material:
Fiberglass, Plastic
Temperature Range:
-40 to 140 Deg F
UPC:
781889906446