This product requires certification to purchase.

FNST 4 in. Diffuser

Pollardwater

FNST 4 in. Diffuser

  • Fast #
  • Part #PP67519
  • Item #4930463
  • Manufacturer Part #P67519
5 out of 5 Customer Rating
Brand image
Pollardwater

FNST 4 in. Diffuser

  • Fast #
  • Part #PP67519
  • Item #4930463
  • Manufacturer Part #P67519
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Original hydrant flow and flushing swivel lightweight aluminum swivel diffuser for large diameter hydrant ports
  • Swivels to aim flow to where discharged water will minimize property damage
  • Lightweight aluminum swivel diffuser no gauge
  • Flushing only
  • Requires Certification

Specifications

End Connection 1:
FNST
End Connection 2:
FNST
End Connections:
FNST
FM Approved:
No
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Straight
Material:
Aluminum, Brass
NSF Certified:
No
Product Type:
Diffuser
UL Listed:
No
UPC:
781889909058
Weight:
14 lb