FNST x FNPT 2-1/2 x 2 in. Backflow Preventer
FNST x FNPT 2-1/2 x 2 in. Backflow Preventer
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- 2-½" FNST swivel connector for fast and easy hookup
- No lead brass
- Using this backflow preventer on fire hydrants tank trucks fill with will ensure that chemicals or non-potable water does not flow back into the water supply system
- 2" FNPT outlet standard
- RPZ (Reduced Pressure Zone)
- Dump for channeling unwanted contaminates
-
Lead Law Compliant
Specifications
- AWWA:
- AWWA C-510
- End Connection 1:
- FNST
- End Connection 2:
- FNPT
- End Connections:
- FNST x FNPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2-1/2 in x 2 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 180
- NSF Certified:
- No
- Pressure - High:
- 175
- Product Type:
- Backflow Preventer
- UL Listed:
- No
- UPC:
- 781889908358
- Weight:
- 23.5 lb