FNST x MNST 2-1/2 in. Elbow
FNST x MNST 2-1/2 in. Elbow
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Reduce property damage by diverting the flow of a hydrant
- Pin lug on female end
- 2-1/2" FEMALE NST/NH Hydrant connection
- Outlet is 2-1/2" FEMALE NST/NH
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- MNST
- End Connections:
- FNST x MNST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- MA Approved -:
- No
- Material:
- Cast Brass
- NSF Certified:
- No
- Product Type:
- Elbow
- WaterSense Labeled:
- No
- Width:
- 3 in