This product requires certification to purchase.

FNST x MNST 2-1/2 in. Gate Valve

Pollardwater

FNST x MNST 2-1/2 in. Gate Valve

  • Fast #
  • Part #PP67584
  • Item #4929923
  • Manufacturer Part #P67584
5 out of 5 Customer Rating
Brand image
Pollardwater

FNST x MNST 2-1/2 in. Gate Valve

  • Fast #
  • Part #PP67584
  • Item #4929923
  • Manufacturer Part #P67584
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Used to throttle the flow of the hydrant
  • This unit has a fixed inlet adapter
  • Requires Certification

Specifications

ANSI:
ANSI 14-2016
End Connection 1:
FNST
End Connection 2:
MNST
End Connections:
FNST x MNST
FM Approved:
No
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
NSF:
NSF 14-2016
NSF Certified:
Yes
Product Type:
Gate Valve
UL Listed:
No
UPC:
781889891216