This product requires certification to purchase.

Geophone Leak Detector with Plastic Case

Pollardwater

Geophone Geophone Leak Detector with Plastic Case

  • Fast #
  • Part #PP512PL
  • Item #8952679
  • Manufacturer Part #P512PL
4.3 out of 5 Customer Rating
Brand image
Pollardwater

Geophone Geophone Leak Detector with Plastic Case

  • Fast #
  • Part #PP512PL
  • Item #8952679
  • Manufacturer Part #P512PL
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Most reliable and easy to use leak detector available, with no batteries required
  • For best results, place the sensing head firmly against the surface being explored
  • Instrument works best when it is free standing, since the circulation of blood in the hands will set up detectable vibrations
  • Performs equally well on soil, ice, hard packed snow, pavement or any solid substance
  • Light packed snow or grassy surfaces tends to distort or muffle the leak sounds
  • When listening to leaks, you can hear the rush of water as it escapes from the pipe
  • Occasionally you will hear an erratic crackling sound caused by gravel or rocks hitting the pipe as the high pressure stream of water moves them as it escapes
  • Designed and built for detection of vibrations in solid substances not gaseous media
  • Warning: Remove the headset from ears when repositioning microphones. Hitting an object with or dropping mics may damage your hearing if headset ear tips are in your ears while moving.
  • Includes: Geophone and plastic case
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Leak Detection
Brand Model Compatibility:
PP512
Collection:
Geophone
Size:
14 in x 5-3/4 in x 11 in
Tool Type:
Geophone with Plastic Case
UPC:
781889912447