Sensing Head
Geophone Sensing Head
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
Product Details
Product Details
- Replacement brass sensing head
- Sold by the each
Specifications
- Application:
- Leak Detection
- Brand Model Compatibility:
- PP512
- Collection:
- Geophone
- Diameter:
- 3-1/2
- Height:
- 1-1/4
- Material:
- Brass
- Tool Type:
- Sensing Head
- UPC:
- 781889908846