This product requires certification to purchase.

GHT 100 psi Pressure Testing Kit

Pollardwater

GHT 100 psi Pressure Testing Kit

  • Fast #
  • Part #PP67209LF
  • Item #4936865
  • Manufacturer Part #P67209LF
5 out of 5 Customer Rating
Brand image
Pollardwater

GHT 100 psi Pressure Testing Kit

  • Fast #
  • Part #PP67209LF
  • Item #4936865
  • Manufacturer Part #P67209LF
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This high quality pressure testing kit contains three quality instruments in a protective wooden case
  • The kit will cover most applications where flow and static tests are needed at the hydrant
  • The inspection testing gauge has a GHT that will allow you to test the pressure at the house or at the faucet. You can reverse the internal rubber grommet and push onto the most standard plumbing fixtures
  • The hydrant flow gauge features a liquid filled gauge that shows psi and gpm
  • It works with any thread pattern as it attaches to the hose nozzle via a thumb screw and clamp
  • Requires Certification

Specifications

Diameter:
3-1/2 in
End Connection 1:
GHT
End Connections:
GHT
FM Approved:
No
Flow Rate:
1680 gpm
Material:
Wood, Rubber
NSF Certified:
No
Pressure - High:
100
Product Type:
Pressure Testing Kit
UPC:
781889911341