GHT 160 psi Pressure Testing Kit
GHT 160 psi Pressure Testing Kit
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The kit will cover most applications where flow and static tests are needed at the hydrant
- The inspection testing gauge has a GHT that will allow you to test the pressure at the house or at the faucet. You can reverse the internal rubber grommet and push onto the most standard plumbing fixtures
- This high quality pressure testing kit contains three quality instruments in a protective wooden case
- It works with any thread pattern as it attaches to the hose nozzle via a thumb screw and clamp
- The hydrant flow gauge features a liquid filled gauge that shows psi and gpm
Specifications
- Diameter:
- 3-1/2 in
- End Connection 1:
- GHT
- End Connections:
- GHT
- FM Approved:
- No
- Flow Rate:
- 2120 gpm
- MA Approved -:
- No
- Material:
- Wood
- NSF Certified:
- No
- Pressure - High:
- 160
- Product Type:
- Pressure Testing Kit
- WaterSense Labeled:
- No