Heavy Duty Manhole Cover Remover
Heavy Duty Manhole Cover Remover
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Heavy duty cover remover
- Durable and easy to use
- Heavy duty manhole cover remover is a lightweight yet durable tool and versatile enough to remove the most stubborn manhole covers
- Chain is made of high strength steel
- The "J" hook is fabricated from alloy steel and hardened to provide years od service
- Solid steel body
Specifications
- Material:
- Steel
- Product Type:
- Manhole Cover Remover
- UPC:
- 781889906736
- Weight:
- 14 lb