Hose 2-1/2 in. 100 psi Flow Gauge
Hose 2-1/2 in. 100 psi Flow Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Great for water districts that have multiple thread patterns
- Clamps onto the 2-1/2" hydrant outlet
- Flow gauge reads in PSI and GPM
- Includes case
Specifications
- Color Finish Name:
- Black
- Diameter:
- 2-1/2 in
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- FM Approved:
- No
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Flow Rate:
- 1680 gpm
- Material:
- Plastic, Brass
- Material Type:
- Nylon
- NSF Certified:
- No
- Pressure - High:
- 100
- Product Type:
- Flow Gauge
- UPC:
- 781889907993