Hose 2-1/2 in. 160 psi Flow Gauge
Hose 2-1/2 in. 160 psi Flow Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Great for water districts that have multiple thread patterns
- Clamps onto the 2-1/2 in hydrant outlet
- Flow gauge reads in PSI and GPM
- Includes case
Specifications
- End Connection 1:
- GHT
- End Connections:
- GHT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- NSF Certified:
- No
- Pressure - High:
- 160
- Product Type:
- Flow Gauge
- UPC:
- 781889907832