Hydrant Disk in Blue and Reflective White
Hydrant Disk in Blue and Reflective White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- "Out of service" lettering
- Visually identifies unusable hydrants
- Warns against hookup in cases of emergency
- Unaffected by abuse or severe temperature changes
- Highly visible, easy-to-read graphics
- Fits 4" or 4-1/2" hydrant nozzle
- Call for quantity discounts
Recommended Accessories
Specifications
- Color Finish Name:
- Blue, Reflective White
- Diameter - Inside 1:
- 5-3/4
- FM Approved:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF Certified:
- No
- Product Type:
- Hydrant Disk
- UL Listed:
- No
- UPC:
- 781889906606