This product requires certification to purchase.

Hydrant Disk in Red and White

Pollardwater

Hydrant Disk in Red and White

  • Fast #
  • Part #PP68508
  • Item #4932126
  • Manufacturer Part #P68508
3.4 out of 5 Customer Rating
Brand image
Pollardwater

Hydrant Disk in Red and White

  • Fast #
  • Part #PP68508
  • Item #4932126
  • Manufacturer Part #P68508
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Red, White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • "Out of service" lettering
  • Visually identifies unusable hydrants
  • Warns against hookup in cases of emergency
  • Unaffected by abuse or severe temperature changes
  • Highly visible, easy-to-read graphics
  • Fits 4" or 4-1/2" hydrant nozzle
  • Call for quantity discounts
  • Requires Certification

Recommended Accessories


Specifications

Color Finish Name:
Red, White
Diameter - Inside 1:
5-3/4 in
FM Approved:
No
Material:
Plastic
Material Type:
HDPE
NSF Certified:
No
Product Type:
Hydrant Disk
UL Listed:
No
UPC:
781889891254