Hydrant Meter Adjustable Stand
Hydrant Meter Adjustable Stand
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Prevent unwanted damage by suspending too much weight off the side or pumper port on a hydrant
- Adjustable from 17 in to 28 in
- Fast pin for easy height adjustment
Specifications
- Height:
- 31
- Product Type:
- Stand
- UPC:
- 781889906460
- Weight:
- 20