2-1/2 in. FNST Diffuser
HydrantPro™ 2-1/2 in. FNST Diffuser
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Diffuses flow to reduce damage while flushing hydrants
- Dual-read gauge with KEM-X socket
- Original hydrant flow and flushing aluminum swivel diffuser
- Lightweight aluminum body
- Swivels to aim flow to where discharged water will minimize property damage
Documents
Recommended Accessories
Specifications
- Application:
- Hydrants
- Collection:
- HydrantPro™
- End Connection 1:
- FNST
- End Connections:
- FNST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Flow Rate:
- 1680 gpm
- MA Approved -:
- No
- Material:
- Aluminum
- NSF Certified:
- No
- Pressure - High:
- 100
- Product Type:
- Diffuser
- UL Listed:
- No
- WaterSense Labeled:
- No