HydrantPro™ HYDPRO100, HYDPRO160 and HYDPROFLUSH 2-1/2 in. Diffusers NST 2-1/2 in. Inner Tube
HydrantPro™ HYDPRO100, HYDPRO160 and HYDPROFLUSH 2-1/2 in. Diffusers NST 2-1/2 in. Inner Tube
Product Details
Product Details
- Replacement accessory
Specifications
- Brand Model Compatibility:
- HydrantPro™HYDPRO100 2-1/2 in Diffuser, HydrantPro™ HYDPRO160 2-1/2 in Diffuser, HydrantPro™HYDPROFLUSH 2-1/2 in Diffuser
- End Connection 1:
- NST
- End Connection 2:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- NSF Certified:
- No
- Product Type:
- Inner Tube
- UPC:
- 781889906125
- Width:
- 11-3/4 in