This product requires certification to purchase.

Inspection Pressure Test Includes 2-1/2 in. 160 psi Gauge and Hose Bibb with Case

Pollardwater

Inspection Pressure Test Includes 2-1/2 in. 160 psi Gauge and Hose Bibb with Case

  • Fast #
  • Part #PP67101
  • Item #4930550
  • Manufacturer Part #P67101
5 out of 5 Customer Rating
Brand image
Pollardwater

Inspection Pressure Test Includes 2-1/2 in. 160 psi Gauge and Hose Bibb with Case

  • Fast #
  • Part #PP67101
  • Item #4930550
  • Manufacturer Part #P67101
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits on faucet or outside hose outlet
  • This gauge measures both static and residual water pressure in psi
  • It may be attached to any plain or threaded faucet without tools
  • Use the rubber grommet for a quick push-test inside the house
  • Gauge is 2-1/2" liquid filled
  • MNPT 1/8" top mount
  • Only includes 1 gauge
  • Room for 2nd gauge option
  • Requires Certification

Specifications

Application:
Residential
End Connection 1:
GHT
End Connections:
GHT
NSF Certified:
No
Pressure - High:
160
Pressure - Low:
0
UPC:
781889909256