Large Solid Brass Hydrant Tag
Large Solid Brass Hydrant Tag
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hydrant tags are sold as plain solid brass with no custom engravings, engravings can be done after purchase with the use of a stamp kit
- Hydrant tags are a custom tagging system for fire hydrants
- Made from rust and corrosion resistant solid brass
- Attaches securely to bolts on hydrant for a virtually tamper proof installation
- Can also be used on gate valves, check valves, backflow preventers and pumps
- 2-1/2" x 1" with 11/16" Bolt hole
Specifications
- Height:
- 1 in
- Length:
- 2-1/2 in
- Material:
- Brass
- Package Quantity:
- Pack of 25
- Product Type:
- Tag
- UPC:
- 781889908372