This product requires certification to purchase.

LPD-Hitch only for LPD250 Series Dechlorinating Diffusers

Pollardwater

LPD-Hitch only for LPD250 Series Dechlorinating Diffusers

  • Fast #
  • Part #PLPDHITCH
  • Item #4932389
  • Manufacturer Part #LPD-HITCH
5 out of 5 Customer Rating
Brand image
Pollardwater

LPD-Hitch only for LPD250 Series Dechlorinating Diffusers

  • Fast #
  • Part #PLPDHITCH
  • Item #4932389
  • Manufacturer Part #LPD-HITCH
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Safely anchor your flushing device to your service vehicle
  • Connects to a 2" square receiver hitch
  • Swivels (45 ° / 90°) left and right to direct flow
  • LPD-250(ALUM) sold separately
  • Requires Certification

Recommended Accessories


Specifications

Brand Model Compatibility:
LPD-250 and LPD-250ALUM Dechlorinating Diffusers
Coating:
Powder Coated
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Material:
Steel
Product Type:
Hitch and Tire
UPC:
781889891278