This product requires certification to purchase.

3 in. 100 psi Range 231 ft. 1/4 in. FNPT Digital Altitude/Pressure Gauge

Pollardwater

MediaGauge™ 3 in. 100 psi Range 231 ft. 1/4 in. FNPT Digital Altitude/Pressure Gauge

  • Fast #
  • Part #SMG100APVF
  • Item #4934617
  • Manufacturer Part #MG100-A-9VF
4.1 out of 5 Customer Rating
Brand image
Pollardwater

MediaGauge™ 3 in. 100 psi Range 231 ft. 1/4 in. FNPT Digital Altitude/Pressure Gauge

  • Fast #
  • Part #SMG100APVF
  • Item #4934617
  • Manufacturer Part #MG100-A-9VF
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Displays pressure or altitude
  • Accuracy is ±0.25%FS
  • Easy to use
  • A battery power saver mode is incorporated into the MG-9V to automatically shut the LCD display off after 5 minutes prolonging the battery’s life
  • MG-9VF comes standard with a variety of keypad operated functions with dual unit display readings in PSI and FT of head, memory storage of maximum peak pressure reading and zero adjustment
  • The MG-9VF contains a media isolated piezoresistive pressure sensing element, signal conditioning circuitry for temperature and calibration compensation
  • Requires Certification

Specifications

Battery Size:
9V
Collection:
MediaGauge™
Color Finish Name:
Stainless Steel
Depth:
1-3/4 in
Diameter:
3 in
End Connection 1:
MPT
End Connections:
MPT
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Material:
Stainless Steel
Material Type:
304 SS
Maximum Temperature:
140
NEMA:
NEMA 4X
NSF Certified:
No
Pressure - High:
100
Pressure - Low:
0
Temperature Range:
14 to 140 Deg F
UPC:
781889910139