Meter Sealant with 6 in. Copper Wire
Meter Sealant with 6 in. Copper Wire
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Seal off meter bypass's or meter registers to ensure tamper free activity
- Flexible four-ply copper wire attached
- Sold per bag of 250
Specifications
- Length:
- 6 in
- Material:
- Copper
- NSF Certified:
- No
- Product Type:
- Meter Sealent
- UPC:
- 781889909713
- Weight:
- 2.5 lb