Methanol ACS Grade 3.8L
Methanol ACS Grade 3.8L
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- CAS No 67-56-1
- CH3OH
- FW=32.04
- Poly bottle
Specifications
- Automatic Shut-Off:
- No
- CE Approved:
- No
- EPA Compliant:
- No
- NSF Certified:
- No
- Product Type:
- Methanol
- UL Listed:
- No
- Weight:
- 9.2 lb