Mueller Hydrant Lifting Cage
Mueller Hydrant Lifting Cage
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Maximum Barrel OD; 8.31 in
- Minimum bonnet flange OD: 10.38 in
- Hydrant is completely caged around bonnet
- Maximum stability for easy installation
Specifications
- Brand Model Compatibility:
- Mueller Hydrant
- Diameter:
- 10-19/50 in
- MA Approved -:
- No
- Product Type:
- Lifting Cage
- WaterSense Labeled:
- No