This product requires certification to purchase.

NPT x Hex 1/4 x 5/8 in. Pressure Logger Kit

Pollardwater

NPT x Hex 1/4 x 5/8 in. Pressure Logger Kit

  • Fast #
  • Part #PFHGPR350
  • Item #4936812
  • Manufacturer Part #FHGPR350
4 out of 5 Customer Rating
Brand image
Pollardwater

NPT x Hex 1/4 x 5/8 in. Pressure Logger Kit

  • Fast #
  • Part #PFHGPR350
  • Item #4936812
  • Manufacturer Part #FHGPR350
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Use in place of cumbersome chart recorders
  • Compact and discreet pressure data logger fits into toolboxes, tight corners or wide open spaces without attracting attention
  • Built for real-world water or gas pressure monitoring and can be mounted almost anywhere
  • It will log nearly 8,000 data points in sample intervals of 10 seconds to 24 hours
  • Pressure sensor includes built in diaphragm seal
  • Stores up to 32,512 sample points
  • Water resistant case
  • This pressure logger records changes in water pressure helping pinpoint causes of drops, surges and back flows
  • Requires Certification

Specifications

Battery Size:
3.6V
Battery Type:
Lithium
Diameter:
2 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Size 2:
5/8 in
Fitting Sizes:
1/4 in x 5/8 in
Fitting Type:
Reducing
Height:
2 in
Material:
Stainless Steel
Maximum Temperature:
122
NSF Certified:
No
Power Source:
Battery
Pressure - Low:
0
Pressure - Maximum:
300 psi
Product Type:
Pressure Logger Kit
Temperature Range:
-22 to 122 Deg F
UPC:
781889910962
Volts:
3.6V
Weight:
1 lb