NST 2-1/2 in. 160 psi Cap and Gauge
NST 2-1/2 in. 160 psi Cap and Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Long handle fire hydrant cap and gauge
- Protect your investment with a foam case
- Less bleeder valve
Specifications
- Color Finish Name:
- Polished Chrome
- Diameter:
- 3-1/2
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2
- Fitting Sizes:
- 2-1/2 in
- Material:
- Brass
- NSF Certified:
- No
- Pressure - High:
- 160
- Product Type:
- Cap, Gauge
- UPC:
- 781889907351