This product requires certification to purchase.

NST 2-1/2 in. Diffuser

Pollardwater

NST 2-1/2 in. Diffuser

  • Fast #
  • Part #PP67550
  • Item #4930563
  • Manufacturer Part #P67550
3.7 out of 5 Customer Rating
Brand image
Pollardwater

NST 2-1/2 in. Diffuser

  • Fast #
  • Part #PP67550
  • Item #4930563
  • Manufacturer Part #P67550
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Las Vegas, NV
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Change out couplings to different thread quickly
  • Side opening for taking flow readings with pitot tube
  • Baffles easily replaced if damaged with rocks and debris
  • Diffuser is a great way to test hydrant flow without destroying surrounding property
  • Flushing of your water system from the hose nozzle of your fire hydrant
  • Hose nozzle 2-1/2" NST
  • Great for use where different thread patterns are used since you can quickly change out the swivel coupling to the desired thread pattern needed
  • Requires Certification

Specifications

End Connection 1:
NST
End Connection 2:
NST
End Connections:
NST
Fitting Size 1:
2-1/2 in
Fitting Size 2:
2-1/2 in
Fitting Sizes:
2-1/2 in
Flow Rate:
1200 gpm
Material:
Aluminum
Product Type:
Diffuser
UPC:
781889909324