NST 2-1/2 in. Gauge
NST 2-1/2 in. Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Long handle fire hydrant cap and gauge
- Protect your investment with a foam case
- Less bleeder valve
Specifications
- Diameter:
- 3-1/2 in
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- NSF Certified:
- No
- Pressure - Maximum:
- 60 psi
- Product Type:
- Gauge
- UPC:
- 781889911785